Motion
5559

3M
5559

7000001338 3M ULTRA-THIN WATER CONTACT
MI ITEM #09464872
MFR #5559
Price$18,955.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5559

7000001338 3M ULTRA-THIN WATER CONTACT
MI ITEM #09464872
MFR #5559

Mfr description
7000001338 3M ULTRA-THIN WATER CONTACT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,955.44/each

Specifications

Dimensions

  • Length
    180 yd
  • Roll Length
    540 ft, 180 yd
  • Thickness
    5 mil, 0.13 mm
  • Width
    12 in

Details

  • Adhesion Strength
    0.31, 28 oz/in
  • Adhesive Material
    Acrylic
  • Backing Material
    Paper
  • Color
    White
  • Manufacturer Series
    5559
  • Manufacturer Stock Number
    60-5002-0048-4
  • Material
    Paper
  • Max Operating Temperature
    121 °C, 249 °F
  • Operating Temperature Range
    -40 to 65 °C, -40 to 149 °F
  • Series
    5559
  • Standards Met
    ASTM D-3330, ASTM D-3652
  • UPC_NO
    00051115240287

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)