Motion
7000100771 3M THERMALLY CONDUCTIVE ACRYLIC INTERFACE PAD 5571-10, 300MM X

3M
7000100771 3M THERMALLY CONDUCTIVE ACRYLIC INTERFACE PAD 5571-10, 300MM X

3M™ Thermally Conductive Acrylic Interface Pad 5571-10, 300mm x 20m, 1/Case
MI ITEM #09464881
MFR #7000100771 3M THERMALLY CONDUCTIVE ACRYLIC INTERFACE PAD 5571-10, 300MM X
List Price$1,098.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000100771 3M THERMALLY CONDUCTIVE ACRYLIC INTERFACE PAD 5571-10, 300MM X

3M™ Thermally Conductive Acrylic Interface Pad 5571-10, 300mm x 20m, 1/Case
MI ITEM #09464881
MFR #7000100771 3M THERMALLY CONDUCTIVE ACRYLIC INTERFACE PAD 5571-10, 300MM X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,098.43/each for your price

Overview

Mfr description
7000100771 3M THERMALLY CONDUCTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High thermal conductivity, 2.0 W/m-K on plane direction
  • Good softness and conformability even to non-flat IC surfaces and heat spreading blocks
  • Passes UL 94 V-0 flame retardance test
  • No siloxane outgassing or oil bleeding
  • Soft compliant material allows for pressure relaxation, preventing high pressure zones on components
  • Good electrical insulation properties
  • Slight tack allows easy pre-assembly
  • Good wetting performance for better thermal conductivity

Specifications

  • Manufacturer Upc Number
    00051115527739
  • UPC_NO
    00051115527739

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought