Motion
5578H

3M
5578H

Transfer Tape - Acrylic Adhesive Material, Light Gray Color
Mi Item #09464883
MFR #5578H
Price$1,967.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5578H

Transfer Tape - Acrylic Adhesive Material, Light Gray Color
Mi Item #09464883
MFR #5578H

Mfr description
7100062264 3M THERMALLY CONDUCTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • No silicone is used, siloxane gas which often causes electric connection failure can not be generated
  • Good softness and conformability even to non-flat IC surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,967.33/each

Specifications

Dimensions

  • Adhesive Thickness
    0.50 mm, 1 mm

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Light Gray
  • Manufacturer Stock Number
    7100062264
  • Manufacturer Upc Number
    00051115528798
  • Product Form
    Pad
  • UPC_NO
    00051115528798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)