Motion
7100166937 3M SCOTCHLOK ELECTRICAL IDC 557-POUCH, PIGTAIL, SELF-STRIPPIN

3M
7100166937 3M SCOTCHLOK ELECTRICAL IDC 557-POUCH, PIGTAIL, SELF-STRIPPIN

3M™ Scotchlok™ Electrical Idc 557-Pouch, Pigtail, Self-Stripping, Red, 22-16 Awg, 100/Pouch, 1000/Case
Mi Item #09464885
MFR #7100166937 3M SCOTCHLOK ELECTRICAL IDC 557-POUCH, PIGTAIL, SELF-STRIPPIN
Price$0.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100166937 3M SCOTCHLOK ELECTRICAL IDC 557-POUCH, PIGTAIL, SELF-STRIPPIN

3M™ Scotchlok™ Electrical Idc 557-Pouch, Pigtail, Self-Stripping, Red, 22-16 Awg, 100/Pouch, 1000/Case
Mi Item #09464885
MFR #7100166937 3M SCOTCHLOK ELECTRICAL IDC 557-POUCH, PIGTAIL, SELF-STRIPPIN

Mfr description
7100166937 3M SCOTCHLOK ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • intended for use with common thermoplastic insulated wire such as: T, TF, TFF, TFN, TFFN, AWM, TEW, SAE GPT with a maximum insulation diameter of 3,5 mm
  • Accommodates 22 to 16 AWG solid/stranded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.86/each

Specifications

Dimensions

  • Weight
    0.004 lb

Details

  • Color
    Red
  • Manufacturer Upc Number
    10054007214943
  • Minimum Order Quantity
    1000
  • Product Types
    Connector
  • UPC_NO
    10054007214943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)