Overview
Mfr description
7100204965 3M THERMALLY CONDUCTIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Good softness and conformability to non-flat surfaces
- Excellent compressive stress relaxation
- Non-silicone acrylic elastomer
- Good dielectric performance
- Good surface tack leads to low thermal resistance at surface
- Thickness : 0.5 mm, 1.0 mm, 1.5 mm
- Excellent durability for long term thermal conductivity and electric insulation stability
Specifications
- Manufacturer Upc Number04549395884056
- UPC_NO00051111905883
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data