Motion
7100166926 3M SCOTCHLOK ELECTRICAL IDC 558-POUCH, RUN AND TAP, FLAME RET

3M
7100166926 3M SCOTCHLOK ELECTRICAL IDC 558-POUCH, RUN AND TAP, FLAME RET

3M™ Scotchlok™ Electrical Idc 558-Pouch, Run and Tap, Flame Retardant, Red, 22-16 Awg, 100/Pouch, 1000/Case
MI ITEM #09464909
MFR #7100166926 3M SCOTCHLOK ELECTRICAL IDC 558-POUCH, RUN AND TAP, FLAME RET
Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100166926 3M SCOTCHLOK ELECTRICAL IDC 558-POUCH, RUN AND TAP, FLAME RET

3M™ Scotchlok™ Electrical Idc 558-Pouch, Run and Tap, Flame Retardant, Red, 22-16 Awg, 100/Pouch, 1000/Case
MI ITEM #09464909
MFR #7100166926 3M SCOTCHLOK ELECTRICAL IDC 558-POUCH, RUN AND TAP, FLAME RET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.98/each

Specifications

Dimensions

  • Weight
    0.004 lb

Details

  • Color
    Red
  • Manufacturer Upc Number
    10054007148613
  • Minimum Order Quantity
    1000
  • Product Types
    Run & Tap
  • UPC_NO
    10054007148613

Overview

Mfr description
7100166926 3M SCOTCHLOK ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red, polypropylene-insulated connector
  • Suitable for general purpose electrical connections on an auto, boat, van or trailer
  • Accommodates 18 to 16 AWG solid/stranded or 14 AWG stranded
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought