1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000052624 POST-IT SUPER STICKY EASEL PAD 559 VAD 6PK, 25 IN. X 30 IN., WHI
Post-it® Super Sticky Easel Pad 559 VAD 6PK, 25 in. x 30 in., White
Mi Item #
09464914
MFR #
7000052624 POST-IT SUPER STICKY EASEL PAD 559 VAD 6PK, 25 IN. X 30 IN., WHI
Price
$44.74
/each
Qty
Add to Cart
Previous Page
Home
3M 7000052624 POST-IT SUPER STICKY EASEL PAD 559 VAD 6PK, 25 IN. X 30 IN., WHI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000052624 POST-IT SUPER STICKY EASEL PAD 559 VAD 6PK, 25 IN. X 30 IN., WHI
Post-it® Super Sticky Easel Pad 559 VAD 6PK, 25 in. x 30 in., White
Mi Item #
09464914
MFR #
7000052624 POST-IT SUPER STICKY EASEL PAD 559 VAD 6PK, 25 IN. X 30 IN., WHI
Mfr description
7000052624 POST-IT SUPER STICKY EASEL
For industrial/occupational use only. Not for consumer sale or use.
Large white premium self-stick flip chart paper that resists marker bleed-through
Easel paper sticks and resticks, holding up to 2X longer* to most surfaces and can be repositioned without surface damage. No tape or tacks needed unlike standard flip chart paper
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$44
.74
/each
Add to Cart
Specifications
Dimensions
Length
30 in
Weight
3.3 lb
Width
25 in
Details
Color
White
Manufacturer Upc Number
50051131979340
UPC_NO
50051131979340
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items