Motion
7100203450 3M THERMALLY CONDUCTIVE ACRYLIC INTERFACE PAD 5590H-05, 300 MM

3M
7100203450 3M THERMALLY CONDUCTIVE ACRYLIC INTERFACE PAD 5590H-05, 300 MM

3M™ Thermally Conductive Acrylic Interface Pad 5590H-05, 300MM X 20M
MI ITEM #09464917
MFR #7100203450 3M THERMALLY CONDUCTIVE ACRYLIC INTERFACE PAD 5590H-05, 300 MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100203450 3M THERMALLY CONDUCTIVE ACRYLIC INTERFACE PAD 5590H-05, 300 MM

3M™ Thermally Conductive Acrylic Interface Pad 5590H-05, 300MM X 20M
MI ITEM #09464917
MFR #7100203450 3M THERMALLY CONDUCTIVE ACRYLIC INTERFACE PAD 5590H-05, 300 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100203450 3M THERMALLY CONDUCTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Good softness and conformability to non-flat surfaces
  • Excellent compressive stress relaxation
  • Non-silicone acrylic elastomer
  • Good dielectric performance
  • Good surface tack leads to low thermal resistance at surface
  • Thickness : 0.5 mm, 1.0 mm, 1.5 mm
  • Excellent durability for long term thermal conductivity and electric insulation stability

Specifications

  • Manufacturer Upc Number
    50051111905796
  • UPC_NO
    50051111905796

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text