Overview
Mfr description
7010414753 3M THERMALLY CONDUCTIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Good thermal stability of the base polymer with excellent softness of the thermal pad
- Good thermal conductivity in a soft silicone polymer base
- The product tack is such that a mechanical means to support the pad in a final assembly is required
- This "S" version has a permanent PEN film, 9 micrometer thick, on 1 side to provide for a non-tacky surface, increased puncture resistance, ease of handling and rework
Specifications
- Manufacturer Upc Number00051141414584
- UPC_NO00051141414584
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data