Motion
7100083057 POST-IT SUPER STICKY EASEL PAD 559RP, 25 IN. X 30 IN. RECYCLED,

3M
7100083057 POST-IT SUPER STICKY EASEL PAD 559RP, 25 IN. X 30 IN. RECYCLED,

Post-it® Super Sticky Easel Pad 559RP, 25 in. x 30 in. Recycled, 2 pk
MI ITEM #09464932
MFR #7100083057 POST-IT SUPER STICKY EASEL PAD 559RP, 25 IN. X 30 IN. RECYCLED,
List Price$52.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100083057 POST-IT SUPER STICKY EASEL PAD 559RP, 25 IN. X 30 IN. RECYCLED,

Post-it® Super Sticky Easel Pad 559RP, 25 in. x 30 in. Recycled, 2 pk
MI ITEM #09464932
MFR #7100083057 POST-IT SUPER STICKY EASEL PAD 559RP, 25 IN. X 30 IN. RECYCLED,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.75/each for your price

Overview

Mfr description
7100083057 POST-IT SUPER STICKY EASEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • STICKS SECURELY AND HOLDS UP TO 2X LONGER - Easel paper can be repositioned without surface damage. No tape or tacks needed unlike standard flip chart paper. Keep agenda and ideas where everyone can see
  • INK BLEED-THROUGH RESISTANT PAPER - Large white recycled premium self-stick flip chart paper that resists marker bleed-through to keep great ideas on the page, not on what's under the page. Made with 30% recycled material
  • IDEAL FOR BRAINSTORMING AND MANAGING PROJECTS - Perfect for training or teaching sessions, brainstorming sessions, planning sessions, project management and agile processes, meetings and presentations
  • DOWNLOAD THE FREE POST-IT® APP - Stop spending hours transcribing notes after a brainstorm; download the free Post-it® App. Now you can instantly capture and save your work so you can share notes with your team without recaps or delays
  • LARGE WHITE RECYCLED PAPER - 25 in. x 30 in., 30 Sheets/Pad, 2 Pad/Pack
  • DESIGNED TO FIT MANY EASEL STANDS - Sturdy backcard has a handle to make the easel pad portable and slots to fit most easel stands. Perfect for student activities and training sessions
  • USE WITH POST-IT® SUPER STICKY NOTES - The large, stickable paper to capture thoughts with Post-it® Super Sticky Notes. Give ideas a place to grow
  • EXPLORE OPTIONS - Post-it® Super Sticky Easel Pads are also available with Grid Lines, Lines, Bright Yellow, and White Recycled Paper
  • EXPLORE SIZES - Post-it® Super Sticky Easel Pads also available in more sizes - Mini Easel Pad, Tabletop Pad and Wall Pad
  • USA - Made in the USA with globally sourced materials.

Specifications

  • Color
    White
  • Manufacturer Upc Number
    00051131996632
  • UPC_NO
    00051131996632
  • Weight
    3.725 lb
  • Height
    30 in
  • Length
    30 in
  • Width
    25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text