1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100085038 POST-IT SUPER STICKY EASEL PAD 559SS, 25 IN X 30 IN
Post-it® Super Sticky Easel Pad 559SS, 25 in. x 30 in.
Mi Item #
09464934
MFR #
7100085038 POST-IT SUPER STICKY EASEL PAD 559SS, 25 IN X 30 IN
Price
$49.72
/each
Qty
Add to Cart
Previous Page
Home
3M 7100085038 POST-IT SUPER STICKY EASEL PAD 559SS, 25 IN X 30 IN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100085038 POST-IT SUPER STICKY EASEL PAD 559SS, 25 IN X 30 IN
Post-it® Super Sticky Easel Pad 559SS, 25 in. x 30 in.
Mi Item #
09464934
MFR #
7100085038 POST-IT SUPER STICKY EASEL PAD 559SS, 25 IN X 30 IN
Mfr description
7100085038 POST-IT SUPER STICKY EASEL
For industrial/occupational use only. Not for consumer sale or use.
STICKS SECURELY AND HOLDS UP TO 2X LONGER - Easel paper can be repositioned without surface damage. No tape or tacks needed unlike standard flip chart paper. Keep agenda and ideas where everyone can see
INK BLEED-THROUGH RESISTANT PAPER - Large white premium self-stick flip chart paper that resists marker bleed-through to keep great ideas on the page, not on what's under the page
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$49
.72
/each
Add to Cart
Specifications
Dimensions
Length
30 in
Weight
3.505 lb
Width
25 in
Details
Color
White
Manufacturer Upc Number
00021200707452
UPC_NO
00021200707452
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items