Specifications
Dimensions
- Tensile Strength580 psi
Details
- ApplicationHand or pressure caulk
- ColorWhite
- Cure Time24 hr
- Hardness55 Shore A
- Material CompMetal
- Package TypeSausage
- Product FormMedium Paste
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)