Motion
560

3M
560

Polyurethane Sealant - Sausage, Gray Color, 580 psi Tensile Strength, 24 hr Cure Time
MI ITEM #09464952
MFR #560
Price$43.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
560

Polyurethane Sealant - Sausage, Gray Color, 580 psi Tensile Strength, 24 hr Cure Time
MI ITEM #09464952
MFR #560

Mfr description
7100198015 3M POLYURETHANE ADHESIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.63/each

Specifications

Dimensions

  • Tensile Strength
    580 psi

Details

  • Application
    Hand or pressure caulk
  • Color
    Gray
  • Cure Time
    24 hr
  • Hardness
    55 Shore A
  • Material Comp
    Metal
  • Package Type
    Sausage
  • Product Form
    Medium Paste

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)