Overview
Mfr description
7100200226 3M POLYURETHANE ADHESIVE
- For industrial/occupational use only. Not for consumer sale or use.
- High strength bonding to replace mechanical fasteners and rivets
- Permanently elastic to allow joint movement
- 50-60 minute skin time; paintable, once skin forms
- Good UV resistance
- One component, moisture-curing sealant simplifies production
- Bonds dissimilar materials for increased design flexibility
- Gap filling capability
- Features mid-range Shore A hardness
Specifications
- ColorBlack
- Application- Trim & Molding Attachment - Wall & Door Panel Attachment
- Manufacturer Upc Number00048011627892
- UPC_NO50048011627897
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data