Motion
7100166938 3M SCOTCHLOK ELECTRICAL IDC 560B-POUCH, BLUE, 1816 AWG (SOLI

3M
7100166938 3M SCOTCHLOK ELECTRICAL IDC 560B-POUCH, BLUE, 1816 AWG (SOLI

3M™ Scotchlok™ Electrical IDC 560B-POUCH, Blue, 18–16 AWG (solid/stranded), 14 AWG (stranded), 100 per pouch, 1000/case
Mi Item #09464960
MFR #7100166938 3M SCOTCHLOK ELECTRICAL IDC 560B-POUCH, BLUE, 1816 AWG (SOLI
Price$0.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100166938 3M SCOTCHLOK ELECTRICAL IDC 560B-POUCH, BLUE, 1816 AWG (SOLI

3M™ Scotchlok™ Electrical IDC 560B-POUCH, Blue, 18–16 AWG (solid/stranded), 14 AWG (stranded), 100 per pouch, 1000/case
Mi Item #09464960
MFR #7100166938 3M SCOTCHLOK ELECTRICAL IDC 560B-POUCH, BLUE, 1816 AWG (SOLI

Mfr description
7100166938 3M SCOTCHLOK ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-performing polypropylene insulation ensures there are no shorts, making it ideal for complex circuits when used for parallel splicing or a tap wire
  • Color-coded for quick and easy identification of the wire size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.57/each

Specifications

Dimensions

  • Weight
    0.004 lb

Details

  • Color
    Blue
  • Manufacturer Upc Number
    10054007200908
  • Minimum Order Quantity
    1000
  • Product Types
    Connector
  • UPC_NO
    10054007200908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)