Overview
Mfr description
7000132405 3M SCOTCHLOK ELECTRICAL
- For industrial/occupational use only. Not for consumer sale or use.
- Brown polypropylene-insulated connector for parallel splicing
- Brass element construction for good conductivity and tin plating for corrosion resistance
- Accommodates 12 AWG solid/stranded, 10 AWG stranded
- UL Listed and RoHS 2011/65/EU Compliant
Specifications
- Manufacturer Upc Number00054007095132
- UPC_NO10054007095139
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data