Motion
7100177058 POST-IT SELF-STICK WALL PAD 566PRL, 20 IN X 23 IN (50, 8 CM X 58

3M
7100177058 POST-IT SELF-STICK WALL PAD 566PRL, 20 IN X 23 IN (50, 8 CM X 58

Post-it® Self-Stick Wall Pad 566PRL, 20 in x 23 in (50,8 cm x 58,4 cm) Primary Ruled
MI ITEM #09464976
MFR #7100177058 POST-IT SELF-STICK WALL PAD 566PRL, 20 IN X 23 IN (50, 8 CM X 58
List Price$64.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100177058 POST-IT SELF-STICK WALL PAD 566PRL, 20 IN X 23 IN (50, 8 CM X 58

Post-it® Self-Stick Wall Pad 566PRL, 20 in x 23 in (50,8 cm x 58,4 cm) Primary Ruled
MI ITEM #09464976
MFR #7100177058 POST-IT SELF-STICK WALL PAD 566PRL, 20 IN X 23 IN (50, 8 CM X 58

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.04/each for your price

Overview

Mfr description
7100177058 POST-IT SELF-STICK WALL PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Portable white primary ruled premium self-stick flip chart paper refill paper that resists marker bleed-through
  • No easel stand needed - Rolls for easy portability and hangs with Command™ Strips
  • Perfect for use in teaching elementary school students many topics such as vocabulary
  • Easel paper sticks and resticks with super sticking power to most surfaces and can be repositioned without surface damage. No tape or tacks needed unlike standard flip chart paper
  • 20 in x 23 in, 20 Sheets/Pad, 2 Pad/Pack
  • Includes a carry handle and rolls to make the easel pad portable. Use the included Command™ Strips to hang
  • Use the easel pad with Post-it® Super Sticky Notes to make learning fun with colors and interaction
  • Post-it® Super Sticky Easel Pads are also available in larger standard sizes with Grid Lines, Lines, Bright Yellow, White and White Recycled Paper
  • Post-it® Super Sticky Easel Pads are also available a more portable table top version
  • Made in the USA with globally sourced materials

Specifications

  • Color
    White
  • Manufacturer Upc Number
    00051141340876
  • UPC_NO
    00051141340876
  • Weight
    3.019 lb
  • Length
    23 in
  • Width
    20 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text