Specifications
Dimensions
- Weight0.008 lb
Details
- ColorBrown
- Manufacturer Upc Number10054007148873
- Minimum Order Quantity1000
- Product TypesConnector
- UPC_NO10054007148873
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)