Motion
7000031622 3M 3/C ARMORED POWER CABLE LOW VOLTAGE SPLICE 5732, 0-600 KV, 2-

3M
7000031622 3M 3/C ARMORED POWER CABLE LOW VOLTAGE SPLICE 5732, 0-600 KV, 2-

3M™ 3/C Armored Power Cable Low Voltage Splice 5732, 0-600 kV, 2-1/0 AWG, 1/case
MI ITEM #09465002
MFR #7000031622 3M 3/C ARMORED POWER CABLE LOW VOLTAGE SPLICE 5732, 0-600 KV, 2-
Price$566.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000031622 3M 3/C ARMORED POWER CABLE LOW VOLTAGE SPLICE 5732, 0-600 KV, 2-

3M™ 3/C Armored Power Cable Low Voltage Splice 5732, 0-600 kV, 2-1/0 AWG, 1/case
MI ITEM #09465002
MFR #7000031622 3M 3/C ARMORED POWER CABLE LOW VOLTAGE SPLICE 5732, 0-600 KV, 2-

Mfr description
7000031622 3M 3/C ARMORED POWER CABLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with armor power cable
  • Used for indoor and outdoor installations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.90/each

Specifications

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Designed for use with armor power cable • Used for indoor and outdoor installations • Perfect for use in aerial, direct-burial and submersible applications • Rated for up to 1 kV applications • Includes 1 PST jacket tube, • constant force springs, • shielding tape 24 strips and 1 copper shielding sleeve • CSA Certified and RoHS 2011/65/EU Compliant
  • Manufacturer Upc Number
    00054007431732
  • UPC_NO
    00054007431732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)