1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100188003 POST-IT SUPER STICKY MINI EASEL PAD 577SS, 15 IN. X 18 IN., WH
Post-it® Super Sticky Mini Easel Pad 577SS, 15 in. x 18 in., White Premium Self Stick Flip Chart Paper
Mi Item #
09465017
MFR #
7100188003 POST-IT SUPER STICKY MINI EASEL PAD 577SS, 15 IN. X 18 IN., WH
Price
$21.94
/each
Qty
Add to Cart
Previous Page
Home
3M 7100188003 POST-IT SUPER STICKY MINI EASEL PAD 577SS, 15 IN. X 18 IN., WH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100188003 POST-IT SUPER STICKY MINI EASEL PAD 577SS, 15 IN. X 18 IN., WH
Post-it® Super Sticky Mini Easel Pad 577SS, 15 in. x 18 in., White Premium Self Stick Flip Chart Paper
Mi Item #
09465017
MFR #
7100188003 POST-IT SUPER STICKY MINI EASEL PAD 577SS, 15 IN. X 18 IN., WH
Mfr description
7100188003 POST-IT SUPER STICKY MINI
For industrial/occupational use only. Not for consumer sale or use.
Portable white premium self-stick flip chart paper that resists marker bleed-through
Easel paper sticks and resticks, holding up to 2X longer* to most surfaces and can be repositioned without surface damage. No tape or tacks needed unlike standard flip chart paper
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$21
.94
/each
Add to Cart
Specifications
Dimensions
Length
18 in
Weight
1.147 lb
Width
15 in
Details
Color
White
Manufacturer Upc Number
00638060266991
UPC_NO
00638060266991
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items