Motion
7010045319 3M POLYESTER FILM ELECTRICAL TAPE 58, 1/4 IN X 72 YD, C

3M
7010045319 3M POLYESTER FILM ELECTRICAL TAPE 58, 1/4 IN X 72 YD, C

3M™ Polyester Film Electrical Tape 58, 1/4 in X 72 yd, Clear, 144 Rolls/Case
Mi Item #09465021
MFR #7010045319 3M POLYESTER FILM ELECTRICAL TAPE 58, 1/4 IN X 72 YD, C
Price$24.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010045319 3M POLYESTER FILM ELECTRICAL TAPE 58, 1/4 IN X 72 YD, C

3M™ Polyester Film Electrical Tape 58, 1/4 in X 72 yd, Clear, 144 Rolls/Case
Mi Item #09465021
MFR #7010045319 3M POLYESTER FILM ELECTRICAL TAPE 58, 1/4 IN X 72 YD, C

Mfr description
7010045319 3M POLYESTER FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • UL Recognized flame retardant
  • UL Recognized Class 130°C/CSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.56/each

Specifications

Details

  • Adhesive Material
    Thermosetting Rubber
  • Color
    Transparent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)