Overview
Mfr description
7000045515 3M HEAVY-BODIED SEAM
- For industrial/occupational use only. Not for consumer sale or use.
- High performance two-part epoxy seals vertical and horizontal seams to match OEM seals
- Metered mixing with dual syringe cartridge eliminates the difficulty and mess of manual mixing
- Non-flowing, heavy-bodied formula allows easy tooling for matching OEM seam sealer appearances
- Quick cure time and non-sag property aids during vertical applications
Specifications
- ColorBlack
- Application- Exterior Seams & Joints - Door Hem Flanges - Overlapping Sheet Metal
- MaterialEpoxy
- Manufacturer Upc Number00076308583088
- UPC_NO00076308583088
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data