1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100057311 POST-IT SUPER STICKY NOTES 5845-SS, 5 IN X 8 IN (127 MM X 203 MM
Post-it® Super Sticky Notes 5845-SS, 5 in x 8 in (127 mm x 203 mm) Rio de Janeiro Collection, Lined, 2 Pads/Pack
MI ITEM #
09465037
MFR #
7100057311 POST-IT SUPER STICKY NOTES 5845-SS, 5 IN X 8 IN (127 MM X 203 MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 7100057311 POST-IT SUPER STICKY NOTES 5845-SS, 5 IN X 8 IN (127 MM X 203 MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100057311 POST-IT SUPER STICKY NOTES 5845-SS, 5 IN X 8 IN (127 MM X 203 MM
Post-it® Super Sticky Notes 5845-SS, 5 in x 8 in (127 mm x 203 mm) Rio de Janeiro Collection, Lined, 2 Pads/Pack
MI ITEM #
09465037
MFR #
7100057311 POST-IT SUPER STICKY NOTES 5845-SS, 5 IN X 8 IN (127 MM X 203 MM
Mfr description
7100057311 POST-IT SUPER STICKY NOTES
For industrial/occupational use only. Not for consumer sale or use.
5 in x 8 in, Rio de Janeiro Collection, Lined
Post-it® Super Sticky Notes stick and re-stick so your to-do lists get noticed
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
8 in
Weight
0.51 lb
Width
5 in
Details
Color
Multi-Color
Manufacturer Upc Number
00051131965287
UPC_NO
00051131965287
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items