Motion
588

3M
588

Anti-slip Tape & Strip - White Color
Mi Item #09465044
MFR #588
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
588

Anti-slip Tape & Strip - White Color
Mi Item #09465044
MFR #588

Mfr description
7100216201 3M SAFETY-WALK
  • For industrial/occupational use only. Not for consumer sale or use.
  • For irregular or contoured surfaces in light to heavy shoe-traffic areas
  • NFSI High Traction Certification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Width
    48 in

Details

  • Color
    White
  • Manufacturer Upc Number
    00638060372319
  • Traffic Type
    Heavy-Traffic
  • Type
    Traction Tape
  • UPC_NO
    00638060372319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)