Overview
Mfr description
7000126855 3M EASY SCRUB FLAT MOP,
- For industrial/occupational use only. Not for consumer sale or use.
- High quality microfiber cleans and removes debris with ease, using soft, firm polypropylene scrub stripes intertwined with highly absorbent microfibers.
- Limited shrinkage
- retains 96% of its shape over time
- Washable up to 300 laundry cycles in bleached industrial/commercial (200°F), or up to 500 laundry cycles in bleached household (120°F); chlorine bleach safe
- Connects securely to hook and loop mop frames
- Available in four colored bordered versions (red, green, blue and white); color coding helps reduce potential cross-contamination
Specifications
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data