Motion
5909

3M
5909

VHB™ Double Sided Foam Tape
Mi Item #09465067
MFR #5909
Price$735.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5909

VHB™ Double Sided Foam Tape
Mi Item #09465067
MFR #5909

Mfr description
7100200276 3M VHB TAPE 5909, BLACK,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$735.99/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    12 mil, 0.29 mm
  • Shelf Life
    24 months
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    Bonding a Glass Panel to a Tablet or PC, Impact Resistance, LCD Display Frame Attachment, Laptop Bezel Trim Attachment
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    5908
  • Manufacturer Stock Number
    7100200276
  • Material
    Acrylic Foam
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 5909
  • Shape
    Roll
  • Type
    Acrylic Foam
  • UPC_NO
    00638060402108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)