Motion
5915

3M
5915

3M™ VHB™ Tape 5915 Black, 46 in x 36 yd 16.0 mil, 1 per case
Mi Item #09465070
MFR #5915
Price$10,990.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5915

3M™ VHB™ Tape 5915 Black, 46 in x 36 yd 16.0 mil, 1 per case
Mi Item #09465070
MFR #5915

Mfr description
7000049448 3M VHB TAPE 5915, BLACK,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,990.39/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    16 mil, 0.40 mm
  • Width
    46.0000 in, 1168.40 mm

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    - Laptop Bezel Trim Attachment - Washing Machine Touch Panel Bonding - Logo Bonding on TV - Bonding a logo to an Oven - Bonding a lens to control panel window - LCD Display Frame Attachment - Bonding a lens to a metal sign frame - Bonding a logo to a Refrigerator
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    5915
  • Manufacturer Stock Number
    7000049448
  • Manufacturer Upc Number
    00051111077023
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 5915
  • Shape
    Roll
  • Type
    Acrylic Foam
  • UPC_NO
    00051111077023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)