Motion
5915

3M
5915

3M™ VHB™ Tape 5915 Black, 1 in x 72 yd 16.0 mil, 9 per case Bulk
Mi Item #09465072
MFR #5915
Price$477.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5915

3M™ VHB™ Tape 5915 Black, 1 in x 72 yd 16.0 mil, 9 per case Bulk
Mi Item #09465072
MFR #5915

Mfr description
7000049255 3M VHB TAPE 5915, BLACK,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.89/each

Specifications

Dimensions

  • Length
    65.83 m, 72 yd
  • Overall Thickness
    16 mil, 0.40 mm
  • Width
    1.0000 in, 25.39 mm

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    - Laptop Bezel Trim Attachment - Bonding a logo to a Refrigerator - Washing Machine Touch Panel Bonding - Bonding a lens to control panel window - Bonding a logo to an Oven - LCD Display Frame Attachment - Logo Bonding on TV - Bonding a lens to a metal sign frame
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    5915
  • Manufacturer Stock Number
    7000049255
  • Manufacturer Upc Number
    00051115260346
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Operating Temperature Range
    121 to 149 °C, 250 to 300 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 5915
  • Shape
    Roll
  • Type
    Double Sided
  • UPC_NO
    00051115260346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)