Motion
5925

3M
5925

3M VHB Tape 5925, Black, 7 in x 36 yd, 25 mil
Mi Item #09465094
MFR #5925
Price$1,822.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5925

3M VHB Tape 5925, Black, 7 in x 36 yd, 25 mil
Mi Item #09465094
MFR #5925

Mfr description
7010535953 3M VHB TAPE 5925, BLACK,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,822.50/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Thickness
    25 mil, 0.63 mm
  • Width
    7.0000 in

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    Interior Mirror and Fixture Attachment, Trim and Molding Attachment
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    5925
  • Manufacturer Stock Number
    7010535953
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    VHB 5925
  • Shape
    Roll
  • Type
    Acrylic Foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)