Overview
Mfr description
7000049447 3M VHB TAPE 5930, BLACK,
- For industrial/occupational use only. Not for consumer sale or use.
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives
- Black or white, 0.032 in (0.8 mm), modified acrylic adhesive and very conformable acrylic foam core bonds to a wide variety of substrates including powder coated paints and irregular surfaces
- Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
- Creates a permanent seal against water, moisture and more by offering better gap filling capabilities
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Allows the use of thinner, lighter weight and dissimilar materials
Specifications
- Width46 in
- Length36 yd
- Manufacturer Upc Number00051111077016
- UPC_NO00051111077016
- Product TypeDouble Sided Foam Tape
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data