Motion
5930

3M
5930

VHB™ Double Sided Foam Tape
Mi Item #09465101
MFR #5930
Price$317.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5930

VHB™ Double Sided Foam Tape
Mi Item #09465101
MFR #5930

Mfr description
7100082003 3M VHB TAPE 5930, BLACK,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.13/each

Specifications

Dimensions

  • Length
    65.83 m, 72 yd
  • Overall Thickness
    32 mil, 0.81 mm
  • Width
    0.5000 in, 12.69 mm

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    Alternatives to Rivetting or Welding, Aluminum Floor Bonding, Bonding Door Kick and Seal Plate, Bonding Glass to a Metal Clothes Washer Door, Bonding Glass to a Metal Oven Door, Bonding Header Panel, Bonding Luggage Compartment Doors, Bonding Muntin Bars to Glass, Bonding Panels to Metal Frames, Bonding a logo to a Refrigerator, Bonding a logo to an Oven, Commercial Vehicle Roof Vent Attachment, Decorative Appliance Trim Attachment, Impact Resistance, Interior Rail Car Construction, Kickplates, Logo Bonding on TV, Metal Bonding, Mounting and Trim Attachment, Nameplate Attachment on Commercial Vehicles, Panel and Trim Bonding, Panel to Frame/Stiffner to Panel Assembly, Panels to Frame, Rail Car Bonding Metal Stiffeners, Rail Car Light Cover Attachment, Steel Fan Bracket Bonding, Stiffener Attachment, TV Stand Decorative Trim Attachment, Vehicle Signage Frame Attachment, Vibration resistant, Wall and Door Panel Attachment, Washing Machine Touch Panel Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    5930
  • Manufacturer Stock Number
    7100082003
  • Manufacturer Upc Number
    00051111079294
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    18
  • Operating Temperature Range
    93 to 149 °C, 200 to 300 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 5930
  • Shape
    Roll
  • Type
    Acrylic Foam
  • UPC_NO
    00051111079294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)