Motion
7000124320 3M VHB TAPE 5930, BLACK, 1 IN X 72 YD, 32 MIL, 9 ROLLS PER CAS

3M
7000124320 3M VHB TAPE 5930, BLACK, 1 IN X 72 YD, 32 MIL, 9 ROLLS PER CAS

VHB™ Double Sided Foam Tape
MI ITEM #09465102
MFR #7000124320 3M VHB TAPE 5930, BLACK, 1 IN X 72 YD, 32 MIL, 9 ROLLS PER CAS
Price$445.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000124320 3M VHB TAPE 5930, BLACK, 1 IN X 72 YD, 32 MIL, 9 ROLLS PER CAS

VHB™ Double Sided Foam Tape
MI ITEM #09465102
MFR #7000124320 3M VHB TAPE 5930, BLACK, 1 IN X 72 YD, 32 MIL, 9 ROLLS PER CAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$445.91/each

Specifications

Dimensions

  • Length
    72 yd
  • Overall Length
    72 yd
  • Overall Width
    1 in
  • Width
    1 in

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    Alternatives to Rivetting or Welding, Aluminum Floor Bonding, Bonding Door Kick & Seal Plate, Bonding Glass to a Metal Clothes Washer Door, Bonding Glass to a Metal Oven Door, Bonding Header Panel, Bonding Luggage Compartment Doors, Bonding Muntin Bars to Glass, Bonding Panels to Metal Frames, Bonding a logo to a Refrigerator, Bonding a logo to an Oven, Commercial Vehicle Roof Vent Attachment, Decorative Appliance Trim Attachment, Impact Resistance, Interior Rail Car Construction, Kickplates, Logo Bonding on TV, Metal Bonding, Mounting & Trim Attachment, Nameplate Attachment on Commercial Vehicles, Panel & Trim Bonding, Panel to Frame/Stiffner to Panel Assembly, Panels to Frame, Rail Car Bonding Metal Stiffeners, Rail Car Light Cover Attachment, Steel Fan Bracket Bonding, Stiffener Attachment, TV Stand Decorative Trim Attachment, Vehicle Signage Frame Attachment, Vibration resistant, Wall & Door Panel Attachment, Washing Machine Touch Panel Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Upc Number
    00051115260339
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00051115260339

Overview

Mfr description
7000124320 3M VHB TAPE 5930, BLACK,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
  • Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives
  • Black or white, 0.032 in (0.8 mm), modified acrylic adhesive and very conformable acrylic foam core bonds to a wide variety of substrates including powder coated paints and irregular surfaces
  • Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
  • Creates a permanent seal against water, moisture and more by offering better gap filling capabilities
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
  • Allows the use of thinner, lighter weight and dissimilar materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought