Motion
5930

3M
5930

3M VHB Tape 5930, Black, 20 1/2 in x 72 yd, 32 m
Mi Item #09465106
MFR #5930
Price$10,837.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5930

3M VHB Tape 5930, Black, 20 1/2 in x 72 yd, 32 m
Mi Item #09465106
MFR #5930

Mfr description
7010535735 3M VHB TAPE 5930, BLACK,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,837.06/each

Specifications

Dimensions

  • Length
    72 yd
  • Overall Thickness
    32 mil, 0.81 mm
  • Width
    12.5000 in

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    Bonding and Sealing
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    5930
  • Manufacturer Stock Number
    7010535735
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    VHB 5930
  • Shape
    Roll
  • Type
    Double Sided Acrylic Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)