Motion
594CW

3M
594CW

Transfer Tape - 2.0000 in Width, 54.86 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09465115
MFR #594CW
Price$133.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
594CW

Transfer Tape - 2.0000 in Width, 54.86 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09465115
MFR #594CW

Mfr description
7010337431 3M VENTURE TAPE ACRYLIC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specifically designed for difficult bonding applications
  • Performs well at high and low temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.73/each

Specifications

Dimensions

  • Adhesive Thickness
    4 mil, 0.10 mm
  • Length
    54.86 m
  • Width
    2.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Manufacturer Stock Number
    7010337431
  • Manufacturer Upc Number
    00051128963036
  • Product Form
    Roll
  • UPC_NO
    00051128963036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)