Specifications
Dimensions
- Length984 yd
- Width0.5 in
Details
- Application- Interior Rail Car Construction - Gasket Assembly - Bonding Glass to a Metal Clothes Washer Door - Commercial Vehicle Roof Vent Attachment - Bonding Panels to Metal Frames - Mounting and Trim Attachment - Panel to Frame/Stiffner to Panel Assembly - TV Stand Decorative Trim Attachment
- Product TypeDouble Sided Foam Tape
- UPC_NO00051115319570
Overview
Mfr description
7010335040 3M VHB TAPE 5952, BLACK,
- For industrial/occupational use only. Not for consumer sale or use.