Motion
5952

3M
5952

VHB™ Double Sided Foam Tape
Mi Item #09465121
MFR #5952
Price$3,618.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5952

VHB™ Double Sided Foam Tape
Mi Item #09465121
MFR #5952

Mfr description
7010373946 3M VHB TAPE 5952, BLACK,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,618.67/each

Specifications

Dimensions

  • Length
    899.77 m, 984 yd
  • Overall Thickness
    0.0450 in, 1.10 mm
  • Shelf Life
    24 months
  • Width
    0.3700 in, 9.51 mm

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    - Bonding Panels to Metal Frames - Mounting and Trim Attachment - Interior Rail Car Construction - Gasket Assembly - TV Stand Decorative Trim Attachment - Bonding Glass to a Metal Clothes Washer Door - Commercial Vehicle Roof Vent Attachment - Panel to Frame/Stiffner to Panel Assembly
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    5952
  • Manufacturer Stock Number
    7010373946
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 5952
  • Shape
    Roll
  • Type
    Acrylic Foam
  • UPC_NO
    00051115680243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)