Motion
5952

3M
5952

3M VHB Tape 5952, Black, 3/4 in x 72 yd, 45 mil
Mi Item #09465125
MFR #5952
Price$435.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5952

3M VHB Tape 5952, Black, 3/4 in x 72 yd, 45 mil
Mi Item #09465125
MFR #5952

Mfr description
7010535629 3M VHB TAPE 5952, BLACK,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.87/each

Specifications

Dimensions

  • Length
    72 yd
  • Overall Thickness
    45 mil, 1.10 mm
  • Shelf Life
    24 months
  • Width
    0.7500 in

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    Bonding Glass to a Metal Clothes Washer Door, Bonding Panels to Metal Frames, Commercial Vehicle Roof Vent Attachment, Exterior Mirror and Fixture Attachment, Gasket Assembly, Interior Mirror and Fixture Attachment, Interior Rail Car Construction, Mounting and Trim Attachment, Panel to Frame/Stiffner to Panel Assembly, TV Stand Decorative Trim Attachment, Trim and Molding Attachment
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    5952
  • Manufacturer Stock Number
    7010535629
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    12
  • Operating Temperature Range
    93 to 149 °C, 200 to 300 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 5952
  • Shape
    Roll
  • Type
    Acrylic Foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)