Motion
7010536052 3M VHB TAPE 5952, BLACK, 12 IN X 36 YD, 45 MIL, 1 ROLL PER CAS

3M
7010536052 3M VHB TAPE 5952, BLACK, 12 IN X 36 YD, 45 MIL, 1 ROLL PER CAS

3M VHB Tape 5952, Black, 12 in x 36 yd, 45 mil
MI ITEM #09465137
MFR #7010536052 3M VHB TAPE 5952, BLACK, 12 IN X 36 YD, 45 MIL, 1 ROLL PER CAS
Price$2,716.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010536052 3M VHB TAPE 5952, BLACK, 12 IN X 36 YD, 45 MIL, 1 ROLL PER CAS

3M VHB Tape 5952, Black, 12 in x 36 yd, 45 mil
MI ITEM #09465137
MFR #7010536052 3M VHB TAPE 5952, BLACK, 12 IN X 36 YD, 45 MIL, 1 ROLL PER CAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,716.23/each

Specifications

Dimensions

  • Length
    32.90 m
  • Overall Length
    36 yd
  • Overall Width
    3 in
  • Width
    3.0000 in

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    Bonding Glass to a Metal Clothes Washer Door, Bonding Panels to Metal Frames, Commercial Vehicle Roof Vent Attachment, Exterior Mirror & Fixture Attachment, Gasket Assembly, Interior Mirror & Fixture Attachment, Interior Rail Car Construction, Mounting & Trim Attachment, Panel to Frame/Stiffner to Panel Assembly, TV Stand Decorative Trim Attachment, Trim & Molding Attachment
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Product Type
    Double Sided Foam Tape

Overview

Mfr description
7010536052 3M VHB TAPE 5952, BLACK,
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought