Specifications
Dimensions
- Length36 yd
- Overall Length36 yd
- Overall Width1 in
- Width1 in
Details
- Adhesive MaterialModified Acrylic
- Backing MaterialAcrylic Foam
- ColorBlack
- Flame RetardantYes
- Manufacturer Upc Number00051115236488
- Product TypeDouble Sided Foam Tape
- UPC_NO00051115236488
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)