Motion
7000049219 3M VHB FLAME RETARDANT TAPE 5958FR, BLACK, 1/2 IN X 36 YD,

3M
7000049219 3M VHB FLAME RETARDANT TAPE 5958FR, BLACK, 1/2 IN X 36 YD,

3M™ VHB™ Flame Retardant Tape 5958FR Black, 1/2 in x 36 yd 40 mil, 18 per case
MI ITEM #09465144
MFR #7000049219 3M VHB FLAME RETARDANT TAPE 5958FR, BLACK, 1/2 IN X 36 YD,
Price$153.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000049219 3M VHB FLAME RETARDANT TAPE 5958FR, BLACK, 1/2 IN X 36 YD,

3M™ VHB™ Flame Retardant Tape 5958FR Black, 1/2 in x 36 yd 40 mil, 18 per case
MI ITEM #09465144
MFR #7000049219 3M VHB FLAME RETARDANT TAPE 5958FR, BLACK, 1/2 IN X 36 YD,

Mfr description
7000049219 3M VHB FLAME RETARDANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength, long-term durability and is flame retardant
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.81/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Width
    1 in
  • Width
    0.5 in

Details

  • Adhesive Material
    Modified Acrylic
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Flame Retardant
    Yes
  • Manufacturer Upc Number
    00051115249570
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00051115249570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)