Motion
5958FR

3M
5958FR

3M™ VHB™ Flame Retardant Tape 5958FR Black, 47 in x 36 yd 40.0 mil, 1 per case
Mi Item #09465146
MFR #5958FR
Price$13,855.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5958FR

3M™ VHB™ Flame Retardant Tape 5958FR Black, 47 in x 36 yd 40.0 mil, 1 per case
Mi Item #09465146
MFR #5958FR

Mfr description
7000049257 3M VHB FLAME RETARDANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength, long-term durability and is flame retardant
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,855.92/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    0.0400 in, 1.01 mm
  • Width
    47.0000 in, 1195 mm

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Flame Retardant
    Yes
  • Manufacturer Catalog Number
    5958FR
  • Manufacturer Stock Number
    7000049257
  • Manufacturer Upc Number
    00051115313431
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 5958
  • Shape
    Roll
  • Standards Met
    FAR 25.853
  • Type
    Acrylic Foam
  • UPC_NO
    00051115313431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)