Motion
5958FR

3M
5958FR

3M VHB Flame Retardant Tape 5958FR, Black, 1/2 i
Mi Item #09465148
MFR #5958FR
Price$176.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5958FR

3M VHB Flame Retardant Tape 5958FR, Black, 1/2 i
Mi Item #09465148
MFR #5958FR

Mfr description
7010535691 3M VHB FLAME RETARDANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.89/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Thickness
    40 mil, 1.01 mm
  • Width
    0.5000 in

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    Bonding and Sealing
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Flame Retardant
    Yes
  • Manufacturer Catalog Number
    5958FR
  • Manufacturer Stock Number
    7010535691
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    VHB 5958
  • Shape
    Roll
  • Standards Met
    FAR 25.853
  • Type
    Acrylic Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)