Motion
5962

3M
5962

VHB™ Tape 5962, Black, 1/2 in x 36 yd, 62 mil
Mi Item #09465154
MFR #5962
Price$149.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5962

VHB™ Tape 5962, Black, 1/2 in x 36 yd, 62 mil
Mi Item #09465154
MFR #5962

Mfr description
7010535745 3M VHB TAPE 5962, BLACK,
  • FOR POWDER COATED SURFACES: Provides a quick and easy all-acrylic bonding method on many painted and powder coated surfaces with immediate handling strength—no curing time needed
  • SMOOTH AND SEAMLESS: With a thickness of 62 mil (1.6 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives
  • MULTI-SURFACE: Adheres to various materials, such as stainless steel, and works with minimal surface preparation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.55/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Thickness
    62 mil
  • Overall Width
    1/2 in
  • Shelf Life
    24 months
  • Thickness
    62.0 mil
  • Width
    0.5000 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Appliance, Construction, Decorative material and trim, Electronic displays, Electronics, General industrial, Metalworking, Nameplates and logos, Panel to frame, Powder Coated Surfaces, Signage, Stiffener to panel, Transportation, Window, door and sign assembly
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Features & Benefits
    • FOR POWDER COATED SURFACES: Provides a quick and easy all-acrylic bonding method on many painted and powder coated surfaces with immediate handling strength—no curing time needed • SMOOTH AND SEAMLESS: With a thickness of 62 mil (1.6 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives • MULTI-SURFACE: Adheres to various materials, such as stainless steel, and works with minimal surface preparation • BUILT TO PERFORM: Delivers high shear strength, conformability, and surface adhesion due to an acrylic foam core and multi-purpose adhesive • RELIABLE AND TOUGH: Offers excellent indoor and outdoor durability and performance, withstanding long-term use at a temperature up to 200 °F (93 °C) • A GO-TO SOLUTION: Excels across a variety of markets, such as transportation, appliance, electronics, construction, signage, metalworking, and general industrial • STRONG BONDING AND SEALING: Features closed-cell acrylic chemistry, which is proven to withstand extreme environments • ACHIEVE MORE: Allows for the use of thinner, lighter-weight, and dissimilar materials when compared to rivets and welds • VIBRATION AND FATIGUE RESISTANT: Offers high strength, viscoelastic acrylic foam that provides unique energy absorbing and stress relaxing properties
  • Max Operating Temperature
    300 °F
  • Product Type
    Single Sided Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)