Motion
7010414147 3M SCOTCHCAST ELECTRICAL RESIN 5N, PART B, 23 LBS./PAIL

3M
7010414147 3M SCOTCHCAST ELECTRICAL RESIN 5N, PART B, 23 LBS./PAIL

3M™ Scotchcast™ Electrical Resin 5N, part B, 23 lbs./pail
MI ITEM #09465180
MFR #7010414147 3M SCOTCHCAST ELECTRICAL RESIN 5N, PART B, 23 LBS./PAIL
List Price$2,694.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010414147 3M SCOTCHCAST ELECTRICAL RESIN 5N, PART B, 23 LBS./PAIL

3M™ Scotchcast™ Electrical Resin 5N, part B, 23 lbs./pail
MI ITEM #09465180
MFR #7010414147 3M SCOTCHCAST ELECTRICAL RESIN 5N, PART B, 23 LBS./PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,694.03/each for your price

Overview

Mfr description
7010414147 3M SCOTCHCAST ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • 15 Barcol hardness
  • Has 18-minute gel time at 140 °F (60 °C)
  • Useful for coating coils, transformers, motors, modules, electrical and electronic components
  • Withstands a temperature range of 32 to 266 °F (0 to 130 °C)
  • Elongates 7% longer than its original size for easy insulation or wrapping
  • Chemical
  • and moisture-resistant
  • MIL-I-16923E, MIL-I-16923G Certified and RoHS 2011/65/EU Compliant

Specifications

  • Manufacturer Upc Number
    50051128613585
  • UPC_NO
    50051128613585

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text