Motion
600

3M
600

Packaging Tape - No, Clear Color, 28 in/lb Tensile Strength, 2 in Width, 360 yd Length
MI ITEM #09465201
MFR #600
Price$270.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
600

Packaging Tape - No, Clear Color, 28 in/lb Tensile Strength, 2 in Width, 360 yd Length
MI ITEM #09465201
MFR #600

Mfr description
7010535579 SCOTCH LIGHT DUTY PACKAGING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.63/each

Specifications

Dimensions

  • Length
    360 yd
  • Roll Length
    360 yd
  • Roll Width
    2 in
  • Tensile Strength
    28 in/lb
  • Thickness
    2.3 mil
  • Width
    2 in

Details

  • Additional Details
    Adhesive Type, Acrylic, Backing Material, UPVC Film, Thickness, 2.3 mil, Opacity, Transparent, Performance Level, High Performance
  • Adhesive Material
    Acrylic
  • Applications
    Primary Packaging
  • Backing Material
    UPVC Film
  • Color
    Clear
  • Dispenser Type
    Without Dispenser
  • Double Sided
    No
  • Elongation at Break
    45 %
  • Material Type
    UPVC Film
  • Reinforcement Type
    Unreinforced
  • Series
    600
  • Shape
    Roll
  • Tape Type
    Carton Sealing Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)