Motion
7010341635 SCOTCH TAPE 600-6PK 3/4 IN X 1296 IN

3M
7010341635 SCOTCH TAPE 600-6PK 3/4 IN X 1296 IN

Scotch® Tape 600-6PK 3/4 in x 1296 in
Mi Item #09465204
MFR #7010341635 SCOTCH TAPE 600-6PK 3/4 IN X 1296 IN
Price$27.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010341635 SCOTCH TAPE 600-6PK 3/4 IN X 1296 IN

Scotch® Tape 600-6PK 3/4 in x 1296 in
Mi Item #09465204
MFR #7010341635 SCOTCH TAPE 600-6PK 3/4 IN X 1296 IN

Mfr description
7010341635 SCOTCH TAPE 600-6PK 3/4 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Classic glossy-finish
  • Ideal for multi-purpose sealing and label protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.75/each

Specifications

Dimensions

  • Length
    1296 in
  • Weight
    0.738 lb
  • Width
    0.75 in

Details

  • Application
    Permanent Paper Mending/Label Protection and Light Duty Packaging
  • Color
    Transparent
  • Manufacturer Upc Number
    00051131967847
  • UPC_NO
    00051131967847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)