Motion
7100104287 SCOTCH TRANSPARENT TAPE 600K12, 3/4 IN X 1000 IN 12 PACK

3M
7100104287 SCOTCH TRANSPARENT TAPE 600K12, 3/4 IN X 1000 IN 12 PACK

Scotch® Transparent Tape 600K12, 3/4 in x 1000 in 12 pack
MI ITEM #09465210
MFR #7100104287 SCOTCH TRANSPARENT TAPE 600K12, 3/4 IN X 1000 IN 12 PACK
Your Price$39.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100104287 SCOTCH TRANSPARENT TAPE 600K12, 3/4 IN X 1000 IN 12 PACK

Scotch® Transparent Tape 600K12, 3/4 in x 1000 in 12 pack
MI ITEM #09465210
MFR #7100104287 SCOTCH TRANSPARENT TAPE 600K12, 3/4 IN X 1000 IN 12 PACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.35/each(List $45.25)

Overview

Mfr description
7100104287 SCOTCH TRANSPARENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Classic glossy-finish
  • Ideal for multi-purpose sealing and label protection
  • Instant adhesion, excellent holding power
  • Crystal clear
  • Ideal on shiny surfaces
  • Pulls off the roll smoothly and cuts easily
  • Strong, secure, won’t yellow with age
  • Photo safe
  • Great for basic taping jobs around the house
  • 3/4 in. x 1000 in., 12 Rolls, 1 in. core
  • Makes a great complement to decorative gift-wrapping paper
  • Easy-to-apply design that doesn't dry out or yellow

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00021200472701
  • UPC_NO
    00021200472701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text