Motion
7010372066 SCOTCH TRANSPARENT TAPE 600K24, 3/4 IN X 1000 IN X 0 IN (19 MM

3M
7010372066 SCOTCH TRANSPARENT TAPE 600K24, 3/4 IN X 1000 IN X 0 IN (19 MM

Scotch® Transparent Tape 600K24, 3/4 in x 1000 in x 0 in (19 mm x 25,4)
MI ITEM #09465211
MFR #7010372066 SCOTCH TRANSPARENT TAPE 600K24, 3/4 IN X 1000 IN X 0 IN (19 MM
List Price$88.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010372066 SCOTCH TRANSPARENT TAPE 600K24, 3/4 IN X 1000 IN X 0 IN (19 MM

Scotch® Transparent Tape 600K24, 3/4 in x 1000 in x 0 in (19 mm x 25,4)
MI ITEM #09465211
MFR #7010372066 SCOTCH TRANSPARENT TAPE 600K24, 3/4 IN X 1000 IN X 0 IN (19 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.96/each for your price

Overview

Mfr description
7010372066 SCOTCH TRANSPARENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Classic glossy-finish
  • Ideal for multi-purpose sealing and label protection
  • Instant adhesion, excellent holding power
  • Crystal clear
  • Ideal on shiny surfaces
  • Pulls off the roll smoothly and cuts easily
  • Strong, secure, won’t yellow with age
  • Photo safe
  • Made in the USA with globally sourced materials
  • 3/4 in. x 1000 in., 24 Rolls, 1 in. core
  • Makes a great complement to decorative gift-wrapping paper
  • Easy-to-apply design that doesn't dry out or yellow

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00051141913346
  • UPC_NO
    00051141913346

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought