Motion
7010350296 3M PTFE FILM ELECTRICAL TAPE 60, TRANSLUCENT, SILICONE ADHESI

3M
7010350296 3M PTFE FILM ELECTRICAL TAPE 60, TRANSLUCENT, SILICONE ADHESI

3M™ PTFE Film Electrical Tape 60, Translucent, Silicone Adhesive, 2 mil film, 3/8 in x 36 yd (9,52 mm x 33 m), 24/Case
Mi Item #09465223
MFR #7010350296 3M PTFE FILM ELECTRICAL TAPE 60, TRANSLUCENT, SILICONE ADHESI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010350296 3M PTFE FILM ELECTRICAL TAPE 60, TRANSLUCENT, SILICONE ADHESI

3M™ PTFE Film Electrical Tape 60, Translucent, Silicone Adhesive, 2 mil film, 3/8 in x 36 yd (9,52 mm x 33 m), 24/Case
Mi Item #09465223
MFR #7010350296 3M PTFE FILM ELECTRICAL TAPE 60, TRANSLUCENT, SILICONE ADHESI

Mfr description
7010350296 3M PTFE FILM ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Weight
    0.111 lb
  • Width
    0.375 in

Details

  • Color
    Transparent
  • UPC_NO
    00051138497897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)