Motion
605

3M
605

Packaging Tape - No, Clear Color, 22 in/lb Tensile Strength, 1-1/4 in Width, 360 yd Length
Mi Item #09465228
MFR #605
Price$89.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
605

Packaging Tape - No, Clear Color, 22 in/lb Tensile Strength, 1-1/4 in Width, 360 yd Length
Mi Item #09465228
MFR #605

Mfr description
7010373305 SCOTCH LIGHT DUTY PACKAGING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2.5 mil (0.064 mm) film tape used for general packaging and cold temperature applications
  • Polypropylene backing material is 1.6 mil (0.041 mm) thick, moisture, chemical and UV resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.32/each

Specifications

Dimensions

  • Length
    360 yd
  • Roll Length
    360 yd
  • Roll Width
    1-1/4 in
  • Tensile Strength
    22 in/lb
  • Thickness
    2.5 mil
  • Width
    1-1/4 in

Details

  • Additional Details
    Adhesive Type, Acrylic, Backing Material, Polypropylene Film, Thickness, 2.5 mil, Opacity, Transparent, Elongation at Break, 57%
  • Adhesive Material
    Acrylic
  • Applications
    Cold Storage and Tamper Evident, Primary Packaging
  • Backing Material
    Polypropylene Film
  • Color
    Clear
  • Double Sided
    No
  • Elongation at Break
    57 %
  • Manufacturer Upc Number
    00021200559297
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    605
  • Shape
    Roll
  • Standards Met
    US FDA 21 CFR 175.105
  • Tape Type
    Carton Sealing Tape
  • UPC_NO
    00021200559297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)